This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Heavy-duty chuck, BT 50, ⌀ D1: 32mm

Article no.: 302862 32

Select article variation and quantity

⌀ D1 (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 302862 32
Manufacturer number 314040532105
Manufacturer/responsible person NT TOOL EUROPE GmbH, Siemensstraße 17A, 61449 Steinbach Taunus, Germany, www.nttooleurope.com

Description

Version:

  • Low friction due to needle bearings.
  • Protected with anti-corrosion coating.
  • Dust-tight and watertight.
  • Very high clamping force prolongs tool life and improves surface quality.
  • Flexible clamping range by means of collets.
  • Clamping force up 1000 Nm at ⌀ 20, 4000 Nm at ⌀ 32.

Version - image:

Internal axial recesses effectively prevent the tool slipping.
High radial stiffness due to repeatable clamping accuracy against a flat face, which prevents misalignment and ensures a high accuracy of machining, coupled with long tool life.
T-slots take up the oil and grease, so that reliable torque transmission is achieved.
Absolutely smooth running of the clamping nut.

Advantage:

  • Long tool life.
  • Vibration damping properties.
  • High stability due to strengthened clamping nut.

Application:

For clamping tools with plain shanks.

Supplied with:

Clamping nut

Optional extras:

C wrench No. 628400.
Pull studs No. 308760308795.
Collets No. 309575309576.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart