TRIBOS-Mini-SVL extension cylindrical, Clamping ⌀D1: 1mm

Article no.: 302383 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
8 pieces in stock 8 pieces available in 3-4 working days

Select article variation and quantity

Clamping ⌀D1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping ⌀ D1 1 mm
External ⌀ D 11 mm
⌀ D2 9 mm
Shank ⌀ Ds 12 mm
Length L 100 mm
L1 24 mm
L2 22.5 mm
Type of product Extension

Identification & Classification

Article number 302383 1
EAN / GTIN 2050002076853
Manufacturer number 215701
Manufacturer/responsible person SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com

Description

Version:

By using TRIBOS SVL extensions, standard cutting tools can be used instead of expensive special tools. The extension with concentricity of < 0.003 mm and a slender interference contour can be combined with a wide variety of chucks. The TRIBOS SVL extensions have already been proven for use in the medical, watch and jewellery industries, as well as in the automotive and electronics industries.

Advantage:

  • Optimised interference contour – ideal for bores in low-lying areas, e.g. in fixture construction.
  • Axial length adjustment – length adjustment in the range of 0.01 mm accuracy, with adjustment travel of 10 mm.
  • For the smallest diameters from 0.3 mm – economical for the most delicate machining operations without special tools.
  • Flexible to use – suitable for hydraulic chucks and ER collet chucks.
  • All commercially available shank types can be mounted (HA, HB, HE).
  • Excellent vibration damping – avoidance of micro break-outs, top workpiece surfaces, less stress on the headstock, increase to tool life and thus reduction in costs.
  • High speeds possible – up to 52,000 rpm.

Function:

The TRIBOS SVP clamping devices make the polygon-shaped clamping diameter of the extension round and the tool shank can be easily inserted. If the pressure on the clamping diameter decreases, it becomes polygonal again and clamps the inserted tool shank reliably and accurately.

Optional extras:

TROBIS-Mini clamping device No. 302384, TRIBOS-Mini SVP assembly jig No. 302386.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart