{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | yes | |
| Series | Hydrodehn-Spannfutter Reduzierhülsen | |
| Manufacturer’s designation | Reduzierhülse | |
| Interface position | on the machine; on the workpiece | |
| Holder type | plain shank; plain shank | |
| Interface coding | ZYL01200105 | |
| Holder shape | plain shank | |
| Holder version | metric; metric | |
| Holder size, metric | 12 mm; 5 mm | |
| Type of mounting | hole (internal mounting); hole (internal mounting) | |
| Shank diameter DS | 12 mm; 5 mm | |
| Shank length LS | 17 mm | |
| Concentricity | 5 µm | |
| Interface | joint 1; joint 2 | |
| Type of product | hydraulic chuck | |
| Overall length L | 47 mm | |
| Weight | 0.039 kg | |
| Content | 1 pcs. |
| Article number | 302140 5 | |
| EAN / GTIN | 4019208193168 |