Extension for screw-in milling cutters, Thread M × A dimension: M8X30

Article no.: 301358 M8X30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
57 pieces in stock 57 pieces available in 3-4 working days

Select article variation and quantity

Thread M × A dimension Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M8
Through-coolant yes
Overhang dimension A 30 mm
External ⌀ D 13.5 mm
Bore ⌀ D1 8.5 mm
Type of product Extension

Identification & Classification

Article number 301358 M8X30
EAN / GTIN 4062406107529
Manufacturer number 301358 M8X30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Shank through bored for internal coolant supply.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart