Hand punch stamp with 6-spoke star, 6 mm font size, 58 - 61 HRC hardness at the engraving

Article no.: 300H06S6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging loose
Number of punches 1 pcs.
Type of product punch
Character Other
Height of font 6 mm
Length of punch type 80 mm
Width of punch type 12 mm
Max. material strength of the surface to be punched 900 N/mm2

Identification & Classification

Article number 300H06S6
EAN / GTIN 4027474222406
Manufacturer number 300H06S6
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The hand punch stamps with 6-stripe star of the series 300 are used for easy marking of workpieces with a strength of up to 900 N/mm² (27 HRC) in craftsmanship, industry, and workshop. The stamps have a hardness at the engraving between 58 and 61 HRC. The stamps are particularly suitable for the delimitation of texts and serial numbers on nameplates.
  • Text height adjusted to the letter design
  • To enable a precisely accurate strike, the stamp is ground on all sides up to the engraving.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 80 mm
  • Total length [inch]: 3 1/8
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Shaft width [mm]: 12
  • Shaft width [inch]: 1/2
  • Hardness [HRC]: 58 - 61
  • Font height [mm]: 6 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart