{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | T3 Speed Slot | |
| Manufacturer’s designation | Bi-Metall Lochsäge T3 Speed Slot | |
| Type of product | hole punch | |
| Suitable for material | metal | |
| Minimum hole diameter | 117 mm | |
| Maximum hole diameter | 117 mm |
| Article number | 3007474L | |
| EAN / GTIN | 082472300741 | |
| Manufacturer number | 3007474L | |
| L-Number | L51190 134 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com |