{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| for ER collets | 11 mm | |
| Clamping ⌀ D1 | 1-7 mm | |
| Adapter | SK 40 A = 70 | |
| Arbor standard | ISO 7388-1 | |
| Shape | ADB | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 3 µm | |
| Machining strategy | HSC | |
| Clamping range | 0.5 mm - 7 mm | |
| Overhang dimension A | 70 mm | |
| External ⌀ D | 16 mm | |
| Usable length LN | 44 mm | |
| Suitable chuck key No. 309740 | 11 | |
| Type of product | Collet chuck |
| Article number | 300649 11 | |
| EAN / GTIN | 4045197944481 | |
| Manufacturer number | 300649 11 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |