Slim jaws (pair, reach 200 mm)

Article no.: 3-201-P
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product extractor arm
Material steel
Overall length 244 mm

Identification & Classification

Article number 3-201-P
EAN / GTIN 4021176726521
Manufacturer number 3-201-P
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Description

Description:

  • The pair of two narrow jaws is suitable for 2-jaw universal pullers. The narrow jaws ensure that even tight and hard-to-reach spaces can be accessed.
  • Through the freely movable, gliding jaws on the crossbar, even eccentric components can be removed.

Feature:

  • Material: tool steel
  • Clamping depth, external puller [mm]: 200 mm
  • Clamping depth external puller [inch]: 8
  • Hook root thickness at the tip (claw thickness K) [mm]: 6,5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/4
  • Hook base width (claw width J) [mm]: 35 mm
  • Hook base width (claw width J) [inch]: 1 3/8
  • Hook base depth usable (claw depth usable O) [mm]: 17 mm
  • Hook root depth usable (claw depth usable O) [inch]: 11/16
  • Total hook root depth (total claw depth H) [mm]: 52 mm
  • Total hook root depth (total claw depth H) [inch]: 2 1/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 6,5 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/4
  • Total length [mm]: 244 mm
  • Total length [inch]: 9 5/8
  • Hook sets Suitable for (list): 20-30x, 20-3-5-B, 20-3+S, 20-3-4, 20-30-3-B, 20-30-S, 20-3-5, 20-3+, 20-30-4-B, 20-30-3, 20-30+SP, 20-30+, 20-30-5-B, 20-30-4, 20-4-3-B, 20-30-5, 20-3+B, 20-4-4-B, 20-4-3, 20-30+B, 20-4-5-B, 20-4-4, 20-3xS, 20-10xSP, 20-40-4-B, 20-4-5, 20-40-5-B, 20-40-4, 20-40-5, 20-3-B, 20-30-B, 20-4-B, 20-3, 20-3+C, 20-40-B, 20-30, 20-30-P3, 20-4, 20-3x, 20-3-3-B, 20-3-25, 20-40, 20-3-4-B, 20-3-3
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart