{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | machine screw | |
| Content | single part | |
| Thread size d1 | M2 | |
| Drive profile | internal hexagon drive | |
| Nominal length L | 6 mm | |
| Surface | black | |
| Shape of screw head | countersunk head | |
| With collar | no | |
| Left-hand thread | no | |
| Unit for width across flats | metric | |
| Arbor design | Full thread | |
| Thread type | metric ISO coarse thread | |
| Material | steel |
| Article number | 299923 3 | |
| Manufacturer/responsible person | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 Aldingen, Germany, www.hommel-keller.de |