{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length | 170 mm | |
| Shank form | square | |
| Blade width | 8 | |
| Cutting direction | right-hand cutting | |
| Holder form | straight | |
| Machining method | plunge turning, external | |
| Standard | DIN 4981 | |
| Shank width | 20 mm | |
| Shank height | 32 mm | |
| Tool material | M20 | |
| Standard designation for cutting medium, 2nd Priority | HC-M20 | |
| Machining group | M (stainless steel) | |
| Coating | uncoated | |
| Type of product | Turning tool |
| Article number | 297030 32 | |
| EAN / GTIN | 4045197885579 | |
| Manufacturer number | 297030 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |