Guide bush for bore H7, Bush ⌀: 6Amm

Article no.: 290415 6A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
9 pieces in stock 9 pieces available in 3-4 working days

Select article variation and quantity

Bush ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Bush ⌀ 6 mm
Slot width 3.25 mm
Length 32 mm
Type of product Broach

Identification & Classification

Article number 290415 6A
EAN / GTIN 2050001096203
Manufacturer number 44501

Description

Version:

With collar.

Application:

Push broaches with identification mark A and guide bushes with identification mark A can be used together.
The same applies to the other markings. So that the broach can run through to its full height and can drop back again freely, the guide bush must be inserted into the press bedplate at the same time as the workpiece is threaded through.

Note:

Further sizes available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart