Alignment aid for machining centres, Type: 14

Article no.: 290397 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
15 pieces in stock 15 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product alignment aid
Length L 70 mm
Diameter of hole D 18 mm

Identification & Classification

Article number 290397 14
EAN / GTIN 4045197929938
Manufacturer number 290397 14
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For checking the spindle orientation using a dial indicator.

Suitable for:

Keyway broaching and profile slotting toolholders No. 290330 − 290359.

Suitable for:

Profile slotting toolholders No. 290330 − 290334: Size 27
Profile slotting toolholders No. 290340 − 290344: Size 37
Groove slotting toolholders No. 290350 – 290359: Size 14

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability