Eccentric bush, ⌀D3 H7: 32Lmm

Article no.: 290391 32L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
27 pieces in stock 27 pieces available in 5-10 working days

Select article variation and quantity

⌀D3 H7 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product adjustment bushing
For shank diameter Ds 20 mm
External diameter D2 48 mm
Clamping diameter D3 32 mm
Overall length L1 70 mm
Installation length L2 60 mm

Identification & Classification

Article number 290391 32L
EAN / GTIN 4045197942173
Manufacturer number 290391 32L
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With adjustment range from a maximum of ± 0.5 mm.
A graduation on the scale corresponds to 0.03 mm.

Application:

For fine adjustment of groove slotting toolholders and profile slotting toolholders on lathes without a Y axis.

Suitable for:

Keyway broaching and profile slotting toolholders No. 290330 − 290359.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart