{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | adjustment bushing | |
| For shank diameter Ds | 20 mm | |
| External diameter D2 | 48 mm | |
| Clamping diameter D3 | 32 mm | |
| Overall length L1 | 50 mm | |
| Installation length L2 | 40 mm |
| Article number | 290391 32 | |
| EAN / GTIN | 4045197942166 | |
| Manufacturer number | 290391 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |