{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Diameter of shaft Ds | 25 mm | |
| Cooling lubricant | yes | |
| Suitable for slot width m | 6 mm; 8 mm | |
| Diameter of blade carrier D1 | 16 mm | |
| Diameter of minimum pre-drill Dmin | 17.49 mm; 17.85 mm | |
| Gauge length A | 56 mm | |
| Centre-line offset L3 | 9 mm | |
| Blade carrier radius R2 | 8 mm | |
| Length of shank Ls | 90 mm | |
| Through-coolant | yes | |
| Type of product | keyway broaching and profile slotting tool | |
| Content | single part |
| Article number | 290355 6 | |
| EAN / GTIN | 4045197881120 | |
| Manufacturer number | 290355 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |