{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cutting direction | neutral | |
| Cooling lubricant | yes | |
| Through-coolant | no | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder version | metric | |
| Holder size, metric | 16 mm | |
| Shank diameter DS | 16 mm | |
| Tool material | Carbide | |
| Interface | joint 1 | |
| Machining method | profile milling (FPR) | |
| Type of product | knurling toolholder | |
| Content | single part |
| Article number | 290197 16 | |
| Manufacturer/responsible person | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 Aldingen, Germany, www.hommel-keller.de |