Boring bar for grooving, right-hand, Type: 16/2

Article no.: 274170 16/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
48 pieces in stock 48 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes
  • System key: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Groove width w 1.5 mm
Application type right-hand
Through-coolant yes
System key yes
tmax internal machining 3 mm
Minimum pre-drill ⌀ Dmin 14 mm
Overhang L1 recessed holders 25 mm
Overall length L 78 mm
axial grooving possible no
Type of product Boring Bar

Identification & Classification

Article number 274170 16/2
EAN / GTIN 4062406785468
Manufacturer number 274170 16/2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For cutter inserts No. 275000275015.

Application:

For grooving from diameter Dmin = 14 mm.

Attention:

The assembly key No. 279940 1-3 must be ordered separately.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart