Eco toolholder with removable clamping strip, Shank height h: 10mm

Article no.: 274093 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

Shank height h (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank height h 10 mm
Through-coolant yes
Overall length Ltot 70 mm
For blade height h5 19 mm
Clamping strip 279928 4
Clamping screw 279815 23
Type of product Toolholder for parting-off tools

Identification & Classification

Article number 274093 10
EAN / GTIN 4062406805852
Manufacturer number 274093 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For use of GARANT Eco grooving tools. Can be used even on toolholders with concealed clamping elements.

Spare part:

Grub screw No. 279832 1.

Note:

Coolant transfer only possible in conjunction with GARANT Master Eco holder No. 319006319136. Optional connection possibility via hose connection with connection set No. 279833 1.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart