• Last chance! Only a few items available and soon no longer in our assortment.

Boring bar, left-hand, ⌀ DS: 32mm

Article no.: 273811 32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
4 pieces in stock 4 pieces available in 5-10 working days

Select article variation and quantity

⌀ DS (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 32 mm
Application type left-hand
Centre offset L3 18.5 mm
Head length L1 38 mm
Overall length L 263 mm
Screw 279815 9 (TX25; 6 Nm)
Type of product Boring bar

Identification & Classification

Article number 273811 32
EAN / GTIN 4045197500052
Manufacturer number 273811 32
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Extremely still connection and precise clamping due to serrated contact face between the tool holder and clamp.
  • To ensure the optimum connection, the maximum tightening torque for the attachment screw is laser-etched on the shank.
  • Very high positioning accuracy, together with very high resistance to axial and radial cutting forces.

Suitable for:

Blade carriers No. 273813; 273816; 273818; 273827.

Supplied with:

Including assembly screws.

Note:

Tool holders must be ordered separately.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart