{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | grooving insert | |
| Machining method | plunging (ESE) | |
| Number of teeth | 1 pcs. | |
| Groove width w | 5 mm | |
| Corner radius, right R | 2.5 mm | |
| Grade | PKD | |
| Tool material | PCD | |
| Machining group | N (non-ferrous metals); O (other) | |
| Suitable for material | aluminium; brass; non-ferrous materials (N); plastics | |
| Wet maximum | suitable | |
| Dry machining | suitable | |
| Cooling lubricant | yes | |
| Thickness of insert S | 5 mm | |
| Length of insert L | 26.3 mm | |
| Insert version | neutral | |
| Corner radius, left R | 2.5 mm | |
| Tip radius R | 2.5 mm | |
| Cutting depth, recommended working area, min. | 0.05 mm | |
| Cutting depth, recommended working area, max. ap max | 2 mm | |
| Cutting depth ap, min. | 0.05 mm | |
| Cutting depth ap, max. | 2 mm | |
| Cutting speed, main application, min. | 200 m/min | |
| Cutting speed, main application, max. | 650 m/min | |
| Vorschub pro Umdrehung min. f | 0.08 mm/rev. | |
| Vorschub pro Umdrehung max. f | 0.9 mm/rev. | |
| Cutting media, manufacturer’s designation | VHM | |
| Insert thickness T | 5 mm | |
| Direction of action | neutral | |
| Finishing / roughing assignment | finishing; roughing | |
| Chip breaker | yes | |
| Cutting conditions | continuous | |
| Number of potential uses | 1 pcs. | |
| Content | single part |
| Article number | 273749 5 | |
| EAN / GTIN | 4045197643650 | |
| Manufacturer number | 273749 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |