{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Dry machining | suitable only under restricted conditions | |
| Oil | suitable | |
| Air | suitable only under restricted conditions | |
| Blade thickness | 2.5 mm | |
| Insert length | 21.4 mm | |
| Insert version | neutral | |
| Corner radius, right | 1.25 mm | |
| Corner radius, left | 1.25 mm | |
| Groove width | 2.5 mm | |
| Tool material | Carbide | |
| Machining group | M (stainless steel); P (steel) | |
| Tool application group | HOG | |
| Cutting media, manufacturer’s designation | HB7020 | |
| Coating | PVD | |
| Grade | HB7020 | |
| Insert thickness | 2.5 mm | |
| Type of product | grooving insert | |
| Number of teeth | 2 pcs. | |
| Direction of action | neutral | |
| Suitable for material | stainless steel (M); steel (P) | |
| Machining method | plunging (ESE) | |
| Finishing / roughing assignment | Finishing; Roughing | |
| Type of fastening | clamping | |
| Chip breaker | yes | |
| Cutter version | chamfered and rounded (S) | |
| Cutting conditions | interrupted | |
| Weight | 54 g | |
| Content | 1 pcs. |
| Article number | 273735 2,5 | |
| EAN / GTIN | 4045197578358 | |
| Manufacturer number | 273735 2,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |