{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Dry machining | suitable only under restricted conditions | |
| Oil | suitable | |
| Air | suitable only under restricted conditions | |
| Blade thickness | 1.35 mm | |
| Insert version | neutral | |
| Corner radius, right | 0 mm | |
| Corner radius, left | 0 mm | |
| Groove width | 1.35 mm | |
| Tool material | Carbide | |
| Standard designation for cutting medium, 2nd Priority | K | |
| Standard designation for cutting medium, 3rd Priority | K | |
| Machining group | K (cast iron); P (steel) | |
| Coating | AlTiN | |
| Grade | HB7010 | |
| Type of product | grooving insert | |
| Standard | DIN 471; DIN 472 | |
| Number of teeth | 2 pcs. | |
| Direction of action | neutral | |
| Suitable for material | cast iron (K); steel (P) | |
| Machining method | plunging (ESE) | |
| Finishing / roughing assignment | Finishing; Roughing | |
| Cutting conditions | continuous | |
| Weight | 2 g | |
| Content | 1 pcs. |
| Article number | 273665 1,35 | |
| EAN / GTIN | 4045197719225 | |
| Manufacturer number | 273665 1,35 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |