{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Blade height h5 | 45 mm | |
Application type | neutral | |
Through-coolant | no | |
System key | yes | |
for maximum workpiece ⌀ | 150 mm | |
Overall length L | 225 mm | |
axial grooving possible | no | |
Groove width w | 3; 3.1 mm | |
Type of product | Parting-off tool |
Article number |
273558 45/3,1
Copy |
|
EAN / GTIN |
4062406084356
Copy |
|
Manufacturer number |
273558 45/3,1
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |