Toolholder with removable clamping strip, Shank height h: 40mm

Article no.: 274000 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
4 pieces in stock 4 pieces available in 3-4 working days

Select article variation and quantity

Shank height h (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length Ltot 250 mm
For blade height h5 100 mm
Clamping strip 279928 3
Clamping screw 279815 18
Type of product Toolholder for parting-off tools

Identification & Classification

Article number 274000 40
EAN / GTIN 4062406112820
Manufacturer number 274000 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Higher clamping forces dues to larger clamping screws in the clamping strip.

Application:

Allows grooving tools of different makes to be used.
Can be used even on toolholders with concealed clamping elements.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart