Camber adjustment specialty tool ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside 12-point profile ∙ Size 21 mm

Article no.: 2710-21
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2710-21
EAN / GTIN 4000896206414
Manufacturer number 2710-21
L-Number L60140 4743
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Shock absorber screw connection for camber adjustment on MERCEDES-BENZ Sprinter, VW Crafter
  • Specialty tool, tuned to the extremely hard-to-access shock absorber screw connection
  • Specialty tool enables:
    • Operation even with unfavourable spatial conditions on a measurement platform
    • The necessary force transmission for screwing operation
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside 12-point profile
  • Wrench size: 21 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart