Full profile insert 55°, external, right-hand, TPI: 28

Article no.: 270800 28
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 27.14 / 1 Piece
  • from 10 Piece
    US $ 22.62 / 1 Piece
on request
In stock Available in 5-10 working days
297 pieces in stock 297 pieces available in 5-10 working days

Select article variation and quantity

TPI Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant no
Cooling lubricant yes
Wet minimum suitable
Wet maximum suitable
Dry machining suitable only under restricted conditions
Oil suitable
Air suitable only under restricted conditions
Blade thickness 3.44 mm
Insert length 16 mm
Insert version right-hand
Corner radius, right 0.09 mm
Groove depth min. 0.6 mm
Groove depth max. 0.7 mm
Tip radius 0.64 mm
ISO-Code HOG-RERE1616XX
Tool material Carbide
Machining group K (cast iron); M (stainless steel); P (steel)
Tool application group P15-P35
Cutting media, manufacturer’s designation HB7010
Coating PVD
Grade HB7010
Insert thickness 3.44 mm
Type of fastening for insert C (without hole clamped from above)
Interface coding for insert HOG-RERE1616XX
Interface coding for insert according to ISO TS 13399-60 HOG-RERE1616XX
Insert designation Vollprofilplatte 55° außen rechts
Type of product profile threading insert
With ISO code yes
Standard DIN ISO 1832
Number of teeth 3 pcs.
Direction of action right-hand
Suitable for material cast iron (K); stainless steel (M); steel (P)
Machining method thread processing external (EGA)
Finishing / roughing assignment Finishing; Roughing
Weight 3 g
Content 1 pcs.

Identification & Classification

Article number 270800 28
EAN / GTIN 4045197370471
Manufacturer number 270800 28
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart