{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Dry machining | suitable only under restricted conditions | |
| Oil | suitable | |
| Air | suitable only under restricted conditions | |
| Thickness of insert S | 3.625 mm | |
| Length of insert L | 16 mm | |
| Insert version | right-hand | |
| Point angle | 60 degrees | |
| Tip chamfer C | 0.35 mm | |
| Tip radius R | 0.2 mm | |
| ISO-Code | HOG-RIRI1616XX | |
| Tool material | Carbide | |
| Standard designation for cutting medium, 2nd Priority | HC | |
| Machining group | M (stainless steel); P (steel) | |
| Tool application group | HOG | |
| Cutting media, manufacturer’s designation | HB8015 | |
| Coating | AlTiN | |
| Insert thickness T | 3.625 mm | |
| Type of product | profile threading insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 3 pcs. | |
| Direction of action | right-hand | |
| Suitable for material | stainless steel (M); steel (P) | |
| Machining method | thread processing internal (EGI) | |
| Finishing / roughing assignment | finishing | |
| Type of fastening | clamping | |
| Chip breaker | yes | |
| Cutter version | rounded (E) | |
| Number of potential uses | 2 pcs. | |
| Weight | 5 g | |
| Content | 1 pcs. |
| Article number | 270757 3 | |
| EAN / GTIN | 4069515041294 | |
| Manufacturer number | 270757 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |