{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | WCHX 05T102 | |
| Corner radius | 0.2 mm | |
| Type | HB7130 | |
| Tool material | Carbide | |
| Main application | UNI | |
| Type | UNI | |
| Cutting speed vc main application | 65 m/min - 200 m/min | |
| suitable for tool dia. Dc | 10 mm | |
| Number of changes/inserts | 3 | |
| Type of product | Indexable insert for turning |
| Article number | 268476 UNI | |
| EAN / GTIN | 4045197470447 | |
| Manufacturer number | 268476 UNI | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |