{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Auflage-Keil | |
| Colour | grey | |
| Base body length a | 49 mm | |
| Base body width B | 3 mm | |
| Base body height c | 13 mm | |
| Jaw width A | 50 mm | |
| Version | mechanical | |
| Weight | 0.013 kg | |
| Type of product | alignment aid |
| Article number | 266668 | |
| EAN / GTIN | 4020772266660 | |
| Manufacturer number | 266668 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |