{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Base body length | 49 mm | |
| Base body width | 11 mm | |
| Base body height | 3 mm | |
| Jaw width | 50 mm | |
| Weight | 0.011 kg | |
| Material | aluminium; steel | |
| Surface | ground | |
| Type of product | Alignment aid |
| Article number | 266627 | |
| EAN / GTIN | 4020772266622 | |
| Manufacturer number | 266627 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |