{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Dry machining | suitable only under restricted conditions | |
| Oil | suitable | |
| Air | suitable only under restricted conditions | |
| Base form | rhombic | |
| Insert width | 11.1 mm | |
| Blade thickness | 3.18 mm | |
| Insert length | 11.1 mm | |
| Insert version | neutral | |
| Cutting edge length | 11.1 mm | |
| Cutting edge height | 3.18 mm | |
| Insert diameter | 6.35 mm | |
| Corner radius | 0.1 mm | |
| Corner angle | 35 degrees | |
| Rake angle | 6 degrees | |
| Normal clearance angle (main cutting edge) | 7 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 0 degrees | |
| ISO-Code | VCGT 110301 FN | |
| Attachment hole diameter | 3.18 mm | |
| Tool material | PCD | |
| Machining group | N (non-ferrous metals) | |
| Tool application group | N | |
| Cutting media, manufacturer’s designation | PCD | |
| Coating | uncoated | |
| Grade | PKD | |
| Insert thickness | 3.18 mm | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | VCGT 110301 FN | |
| Interface coding for insert according to ISO TS 13399-60 | VC1103013N | |
| Insert designation | VCGT 110301 FN | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 1 pcs. | |
| Direction of action | neutral | |
| Suitable for material | Aluminium; Titan; non-ferrous materials (N); non-ferrous metals | |
| Tolerance Class | G | |
| Machining method | plunging (ESE) | |
| Finishing / roughing assignment | Finishing | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutter version | sharp-edged (F) | |
| Cutting conditions | continuous | |
| Number of potential uses | 1 pcs. | |
| Weight | 4 g | |
| Content | 1 pcs. |
| Article number | 265872 TWF | |
| EAN / GTIN | 4045197452801 | |
| Manufacturer number | 265872 TWF | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |