{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Interface position | on the workpiece | |
| Head shape | round | |
| System | DM | |
| Type of fastening for insert | C (without hole clamped from above) | |
| Interface | joint 1 | |
| Cutting direction | neutral | |
| Machining method | boring out | |
| Type of product | tool head | |
| Content | single part |
| Article number | 265001 DM | |
| EAN / GTIN | 4062406694531 | |
| Manufacturer number | 265001 DM | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |