{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | - | |
| Manufacturer’s designation | Kreuzmeißel mit Vollprofil | |
| Type of handle | 1-component handle | |
| Handle features | non-slip | |
| Colour | red | |
| Content | single part | |
| Type of product | chisel | |
| Shape of shank | round | |
| Diameter of shaft | 8 mm | |
| Shape of impact head | cross form; pointed | |
| Type of striking head | hardened | |
| Tip hardness in HRC | 54 | |
| Overall length | 180 mm | |
| Surface | painted | |
| Material | chromium vanadium steel | |
| Handle provided | yes | |
| Total weight | 240 g |
| Article number | 265.18 | |
| EAN / GTIN | 3148511618004 | |
| Manufacturer number | 265.18 | |
| L-Number | L60130 3561 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |