{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width of cutting edge | 26 mm | |
| Handle features | non-slip | |
| Colour | red; black; silver | |
| Content | single part | |
| Type of product | chisel | |
| Diameter of shaft | 85 mm | |
| Overall length | 235 mm | |
| Surface | painted | |
| Material | chromium vanadium steel | |
| Handle provided | yes | |
| Total weight | 400 g |
| Article number | 259.P | |
| EAN / GTIN | 3148511610305 | |
| Manufacturer number | 259.P | |
| L-Number | L60130 3130 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |