{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Dry machining | suitable only under restricted conditions | |
| Oil | suitable | |
| Air | suitable only under restricted conditions | |
| Base form | rhombic | |
| Thickness of the insert S | 4.76 mm | |
| Length of cutting insert L | 16.61 mm | |
| Insert version | neutral | |
| Length of cutting edge l | 16.5 mm | |
| Diameter of the cutting insert d | 9.525 mm | |
| Corner radius R | 0.4 mm | |
| Corner angle | 35 degrees | |
| Rake face chamfer width C | 0 mm | |
| Rake angle | 23 degrees | |
| Normal clearance angle (main cutting edge) | 0 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 0 degrees | |
| ISO-Code | VNMG160404 | |
| Attachment hole diameter | 3.81 mm | |
| Type of chip breaker | MQ | |
| Tool material | HC-S10 | |
| Machining group | S (difficult-to-machine materials) | |
| Tool application group | S10 | |
| Cutting media, manufacturer’s designation | PR115S | |
| Coating | PVD | |
| Insert thickness T | 4.76 mm | |
| Type of fastening for insert | M (with cyl. hole clamped from above and via the hole) | |
| Interface coding for insert | VNMG160404 | |
| Interface coding for insert according to ISO TS 13399-60 | VNMG160404 | |
| Insert designation | VNMG160404 | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Number of teeth | 4 pcs. | |
| Direction of action | neutral | |
| Suitable for material | heat-resistant super-alloys (S) | |
| Tolerance Class | M | |
| Finishing / roughing assignment | finishing | |
| Type of fastening | hole | |
| Chip breaker | yes | |
| Cutter version | rounded (E) | |
| Weight | 10 g | |
| Content | 1 pcs. |
| Article number | 251752 PR115S | |
| EAN / GTIN | 4960664035861 | |
| Manufacturer number | TLV00091 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de |