{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Shank size | 20 mm | |
Insert size | 16 mm | |
Application type | left-hand | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | MVPNR/L 2020K16 | |
suitable indexable insert | VN.. 1604.. | |
Functional width L4 | 25 mm | |
Head length L1 | 41 mm | |
Overall length L | 125 mm | |
Shim | 259031 39 | |
Shim screw | 259025 3 | |
Clamp | 259038 2 | |
Screw for clamping claw | 259021 1 | |
Setting angle κ | 117.5 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number |
251709 20/16
Copy |
|
EAN / GTIN |
4045197867117
Copy |
|
Manufacturer number |
251709 20/16
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |