• Last chance! Only a few items available and soon no longer in our assortment.

Eco clamping toolholder PSSNR 45°, for indexable inserts SN.., right-hand

Article no.: 251102 16/12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
44 pieces in stock 44 pieces available in 5-10 working days

Select article variation and quantity

Shank / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank size 16 mm
Insert size 12 mm
Application type right-hand
Through-coolant yes
ISO code toolholder PSSNR/L 1616X12
suitable indexable insert SN.. 1204..
Functional width L4 25 mm
Head length L1 34 mm
Overall length L 81 mm
Shim 259031 14
Lever 259015 3
Lever screw 259018 3
Spring 259046 1
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 251102 16/12
EAN / GTIN 4045197650696
Manufacturer number 251102 16/12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and increased process reliability.
  • Positioning within the scale ensures accurate coolant transfer.
  • Optimum washing of the cutter with coolant.

Note:

Coolant transfer only in conjunction with GARANT eco-system toolholders No. 317900319886.

Downloads & documents

Suitable products

From the same series "Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart