{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Shank size | 20 mm | |
Insert size | 16 mm | |
Application type | left-hand | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | CKJNR/L 2020K16 | |
suitable indexable insert | KNUX 1604.. R/L | |
Functional width L4 | 30 mm | |
Head length L1 | 32 mm | |
Overall length L | 125 mm | |
Shim | 259031 6 | |
Clamp | 259038 17 | |
Screw for clamp | 259021 3 | |
Spring | 259046 3 | |
Set of shim pins | 259044 3 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number |
251009 20/16
Copy |
|
EAN / GTIN |
4045197654649
Copy |
|
Manufacturer number |
251009 20/16
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |