Table top cart ″GREY EDITION″

Article no.: 2497-7016
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2497-7016
EAN / GTIN 4017976924977
Manufacturer number 2497-7016
L-Number L90090 100635
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

  • disassembled

Description:

  • Modular system: Tubular steel and sectional steel, welded and powder coated anthracite grey RAL 7016, surface durably protected, resistant to impact and scratches.
  • 2 shelves made of derived timber material boards, surface grey.
  • 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing.
  • Swivel castors with wheel locks.
  • Capacity upper shelf 200 kg.

Feature:

    • Total load capacity (kg): 600
    • Length of usable platform (mm): 700
    • Width of usable platform (mm): 700
    • Shelf heights (mm): 270, 585, 900
    • Load capacity per shelf (kg): 200
    • Total length (mm): 837
    • Total width (mm): 709
    • Total height (mm): 900
    • Tyres: TPE
    • Wheel size (mm): 200 x 40

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart