• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 23 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.

Tyrolit flap disc SOFTJOB Quick-Change 50 ZA120 XLS STANDARD steel/inox

Article no.: 246986
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Minidisc; QUICK-CHANGE SOFTJOB

Identification & Classification

Article number 246986
EAN / GTIN 9003172469867
Manufacturer number 246986
L-Number L50140 1687
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • STANDARD

Description:

  • With the STANDARD SOFTJOB Mini Flap Disc you can machine hard-to-reach places in no time at all.
  • The wide range of applications for this product extends from machining contours and profiled surfaces to cleaning welding seams and removing rust and paint residues.
  • A quick-clamping system guarantees you a fast and convenient wheel change.

Feature:

  • Max. working speed: 80m/s
  • Max. RPM: 30000rpm
  • Specification: ZA 120 - B
  • Main dimension: D x DEVICE = 50 x R

Advantage:

  • Easy grinding of hard-to-reach places
  • High flexibility thanks to wide application area
  • Saves working time

Application:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Material:

  • Stainless steel/Steel
  • Stainless steel/Steel

Suitable for:

  • Angle grinder

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Note:

  • For grinding contours and profiled surfaces, for cleaning welding seams and for removing rust and paint residues using mini angle grinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart