Set of nozzle reamers, 12-piece, 0.6 - 1.9 mm

Article no.: 245-004
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 245-004
EAN / GTIN 4027474597412
Manufacturer number 245-004
L-Number L80010 1888
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 12-piece nozzle reamer set is used for cleaning nozzles. The set consists of two tool holders and eleven reamers with various diameters ranging from 0.6 to 1.9 mm.
  • Compact and handy range that can be used for all nozzle sizes.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 150 mm
  • Total length [inch]: 5 7/8
  • Total number of tools: 12
  • With holder: Yes
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Diameter in mm: 0,6; 0,65; 0,7; 0,75; 0,8; 0,9; 1,0; 1,1; 1,3; 1,5; 1,7; 1,9
  • Length of the cutting edge set [inch]: 13/16-1 15/16
  • Length of the cutting edge set [mm]: 20 - 50

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart