Table top cart with platforms made of sheet steel

Article no.: 2420B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2420B
EAN / GTIN 4017976724201
Manufacturer number 2420B
L-Number L90090 100508
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

unassembled

Description:

Tubular steel and profile steel welded, powder coated blue RAL 5007. 3 platforms made of sheet steel, flush with the frame, neatly welded in, also powder coated RAL 5007. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel stops, max. load upper and middle shelf 200 kg.

Feature:

  • Total load capacity (kg): 500
  • Shelf length (mm): 850
  • Shelf width (mm): 500
  • Shelf heights (mm): 228, 544, 860
  • Overall length (mm): 1047
  • Total width (mm): 509
  • Total height (mm): 860
  • Tyres: TPE
  • Wheel size (mm): 160 x 40

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart