{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | toolholder adapter | |
| Standard | DIN 69893 | |
| External diameter, on the tool side D | 50 mm | |
| Holder type | hollow shank taper HSK | |
| Overall length L | 114.8 mm | |
| Gauge length A | 65 mm | |
| Through-coolant available | yes | |
| Shape | A | |
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Interface position | on the machine; on the workpiece | |
| Interface coding | HSK10000115 | |
| Holder shape | flat surface contact, standard taper form A | |
| Holder version | dimensionless nominal size with cooling | |
| Holder size, no dimensions | 100 | |
| Type of mounting | spigot | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | Aufnahme, HSK-A 100, Anbindung: HW50 | |
| Interface on workpiece side | HW50 | |
| Body length, tool-end L1 | 36 mm | |
| With cooling channel bore | yes | |
| Interface | joint 1; joint 2 | |
| With hole for RFID data carrier | yes | |
| Weight | 2.411 kg | |
| Content | 1 pcs. |
| Article number | 237654 HW50 | |
| EAN / GTIN | 4045197677334 | |
| Manufacturer number | 237654 HW50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |