Adapter, ⌀ Dmin: 6,9mm

Article no.: 237624 6,9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
4 pieces in stock 4 pieces available in 5-10 working days

Select article variation and quantity

⌀ Dmin (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Minimum ⌀ Dmin 6.9 mm
Through-coolant yes
Type D07
Shank ⌀ 7 mm
L2 30 mm
Length L 56 mm
Boring range ⌀ 6.9 mm - 10.1 mm
Type of product Boring tool

Identification & Classification

Article number 237624 6,9
EAN / GTIN 4045197681515
Manufacturer number 237624 6,9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For micro-boring heads No. 237495 and No. 237498.
With adaptor allows inserts No. 237625.
Boring range ⌀ 6.9 – 19.1 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart