Twin cutter head ER ER25

Article no.: 237609 ER25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

Through-coolant yes
Connection ER25
suitable indexable insert CC..09T3..
Reach L1 65 mm
Boring range ⌀ 39.5 mm - 51.1 mm
Insert screw 219805
Type of product Two-edged head

Identification numbers & Classifications

Article number 237609 ER25
EAN / GTIN 4045197778901

Description

Version:

The dual toolholder head consists of a base body and indexable insert holder.
Integral taper allows simple connection to ER collet chucks.
Cutters individually adjustable.

Application:

For boring out exiting holes.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart