{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Coolant hole can be plugged | no | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Interface on machine side | ER40 | |
| Cutter diameter min. | 9.75 mm | |
| Cutter diameter max. | 152.1 mm | |
| Body diameter | 63 mm | |
| Gauge length | 30 mm | |
| Usable length | 50.5 mm | |
| Max. speed | 4 min-1 | |
| Overall length | 92.5 mm | |
| Type of product | Spindle nose | |
| Balancing quality | S/4000 | |
| Balancing device | with ring(s) | |
| Balancing | manual | |
| Adjustment range | radial setting | |
| Weight | 1.538 kg |
| Article number | 237513 ER40 | |
| EAN / GTIN | 4045197608581 | |
| Manufacturer number | 237513 ER40 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |