{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ range Dmin-Dmax | 24 mm - 32 mm | |
| Version | short | |
| Shank | ABS | |
| Use for drilling | oblique spot drilling; Cross-drilling; convex | |
| Through-coolant | yes | |
| Collar length L2 | 6 mm | |
| Overall length Ltot | 45 mm | |
| ABS® shank ⌀ Ds | 25 mm | |
| Type of product | Boring tool |
| Article number | 236680 24-32 | |
| EAN / GTIN | 4047109261587 | |
| Manufacturer number | G01 70552 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |