Indexable insert for drilling WOEX 030204 S, for universal indexable drills, HB7630

Article no.: 232410 ST1400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 14.14 / 1 Piece
  • from 10 Piece
    US $ 11.78 / 1 Piece
on request
In stock Available in 3-4 working days
507 pieces in stock 507 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 030204 S
Type HB7630
Tool material Carbide
Machining strategy MTC
Feed f 0.05 mm/rev.
Number of changes/inserts 3
Type of product Indexable insert for drilling

Identification & Classification

Article number 232410 ST1400
EAN / GTIN 4045197346261
Manufacturer number 232410 ST1400
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
215
Steel < 1100 N/mm²
P
125
Steel < 1400 N/mm²
P
125
GG(G)
K
175
wet maximum
 

Description

Suitable for:

GARANT indexable drills No. 232298; 232300; 232302; 232310.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart