{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Series | HiPer-Drill | |
| Manufacturer’s designation | HiPer-Drill Grundelement | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL03201015 | |
| Shank diameter DS | 32 mm | |
| Shank length LS | 60 mm | |
| Cutter diameter, min. Dc | 32 mm | |
| Cutter diameter, max. Dc | 32.99 mm | |
| Distance from cutter corner to cutter tip | 5.7 mm | |
| Attachment length, holder | 281 mm | |
| Number of cutting edges, total | 2 | |
| Twist angle | 13 degrees | |
| Angle, 1st step | 135 degrees | |
| Side rake angle | 0 degrees | |
| Relief angle | 0 degrees | |
| Insert thickness T | 11.5 mm | |
| Interface coding for insert | HOG-2316xx320 | |
| Insert designation | 231640 32 | |
| Interface | joint 1 | |
| Gauge length A | 310 mm | |
| Usable length L1 | 264 mm | |
| Overall length L | 370 mm | |
| Weight | 1,540 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | indexable drill for cutter inserts |
| Article number | 231615 32 | |
| EAN / GTIN | 4045197603371 | |
| Manufacturer number | 231615 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |