{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Steel hollow section construction | yes | |
| Colour, blue | Brillant blue | |
| Part described, Brillant blue | Bügel; Rohre; Bügel; Rohre; Griffzone; Softgrip-Bezug; Griffzone; Softgrip-Bezug | |
| Series | Paletten-Fahrgestelle | |
| Manufacturer’s designation | Einklink-Rohrschiebebügel | |
| Material | sheet metal | |
| Height | 800 mm | |
| Pipe diameter | 25 mm | |
| Colour | blue; black | |
| Type of product | safety bar |
| Article number | 22892 | |
| EAN / GTIN | 4017976228921 | |
| Manufacturer number | 22892 | |
| L-Number | L90080 1087 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |